FREE GIFT: Get a FREE Wurth Engine Hood Light with orders of $499 or more. (Code: HOODLIGHT26).

WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA

360.18 - UNSPSC 31161727
R637677096
WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA
WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 2:02 AM. Directions. Call: (289) 474-5447

400 pieces in stock at Mississauga, ON as of 2:02 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Steel
Finish Zinc
Thread Diameter M12
Pitch 1.5 mm
Width Across Flats 21 mm
Thickness 18 mm

Applications

Passenger Car/Light Truck
For use in replacing the chrome wheel nuts when steel wheels replace aluminum mag wheels
360.18T WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.